TRUSCO Temperature Sensor

Kondisi Barang:
Sebelum PPN:
Rp939.900 - Rp1.799.900
Spesifikasi
Lead Wire Length (mm)2000
MaterialLead Wire = VCTF; Sleeve = SUS304; Protection tube type resistance thermometer sensor = Stainless steel(SUS316)
Normal Operating Temperature Limit (°C)300
Sleeve Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High precision thermal sensor with measuring range up to 200degrees.
- Special wires including compensation wire are not required, because a resistor is used for temperature measurement.
- Employs 3-wire method in which 2 lead wires are connected to one end of resistor, and 1 lead wire connected to the other end, in order to reduce the effect of lead wire resistance.

Ulasan Produk

Tidak ada ulasan