SAFERUN Tag Out Hanging Tag

Sebelum PPN:
Rp629.900 - Rp639.900
Spesifikasi
MaterialPaper polyethylene terephthalate (PET) lamination processing
Width (mm)80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The padlock set part has metal eyelet holes to ensure durability.
- A type that can be written on with an oil-based pen.
- Improve safety by clearly indicating prohibition of operating the equipment.
- Most padlocks can be used with a diameter of Φ10mm.
Use
For warning against lockout.

Ulasan Produk

Tidak ada ulasan