CHOPLA Sustainable Transparent Charging Case With Partitions

Sebelum PPN:
Rp189.900
Spesifikasi
Capacity (L)0.44
ColorTransparent
Effective Internal Dimension Frontage (mm)95
Effective Internal Dimension Height (mm)24
Effective Internal Dimensions (Depth) (mm)67
Effective Internal Dimensions For One Frame (WxDxH) (mm)95x67x24
External Dimension (Height) (mm)27
External Dimension Depth (mm)102
External Dimension Width (mm)212
MaterialABS Resin
Number of Panels3
Surface Resistance Value (Ω)4X10[[UE11]]

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The partition plate cannot be removed.
Feature
- It has the best antistatic properties among transparent plastic cases.
- The antistatic effect is semi-permanent because it is kneaded into it.
- Surface specific resistance value 4X10[[UE11]]Ω
Use
For storing and preserving products that are sensitive to static electricity.

Ulasan Produk

Tidak ada ulasan