Leatherman Bicycle Super Tool 300 EOD Multi Tool (Peralatan Servis Sepeda)

Sebelum PPN:
Rp4.999.900
Spesifikasi
Content SetNylon case
MaterialStraight blade and wave blade = Stainless steel (420HC); Wire cutter (154CM); Others = Stainless steel
Total Length (mm)115

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Function:
Flathead screwdriver (large/medium/small), Phillips screwdriver, awl with string hole, ruler (22cm), bottle opener/can opener, wire stripper, lanyard ring, needle nose pliers, regular pliers, cap Crimper, 154CM steel replaceable wire cutter, 154CM steel replaceable hard wire cutter, wire crusher, 420HC straight blade wave blade combo knife, replaceable C4 punch, replaceable T shank saw, cleaning rod/brush adapter, saw
Warning
- After use, wipe off dirt, wipe off lubricant, and store.
Feature
- It is a tool that has professional (military, police, rescue, etc.) specifications and sturdy features at a reasonable price.
- ST300-EOD is a model for on-site use where strength as a tool is prioritized under even more special circumstances.
- REBAR's large model ST300, which has a wide range of functions, is equipped with an explosive disposal function.
- The larger the multi-tool, the less portable it becomes, but the more rigid it becomes.
- It is large in size as a tool. - Comes with a bomb disposal function.
Use
- For repairing machines.
- For professional portable tools.
- For outdoor use.
- For the military.

Ulasan Produk

Tidak ada ulasan