macnaught Super Lube

Sebelum PPN:
Rp26.999.900
Spesifikasi
Applicable Grease CanCoercially available 16 to 20kg can
Applicable Grease Consistency#0 to 1
Content SetFollower disk
Diameter (mm)315
Discharge Amount (cc/stroke)Max.3
Grease Can (kg)16-20
Height (mm)925
Hose Length (mm)3
Hose Pressure Resistance (m/mm)3/25
Maximum Discharge Pressure (MPa)68.6, 69
Pump Charge (cc)Approx. 60
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Grease other than #0~1 cannot be used.
- Cans are not included.
Feature
- A portable grease lubrication system that can be manually operated and discharged at high pressure.
- Applicable to commercially available 16-20kg grease cans.
Use
For supplying grease to grease nipples.

Ulasan Produk

Tidak ada ulasan