TSURUMI Pump Submersible Stainless Steel SQ2 Type (Pompa Celup)

Sebelum PPN:
Rp20.999.900 - Rp32.999.900
Spesifikasi
Content SetCabtire cable ; Special screw-in companion flange ; Threaded hose coupling
Foreign Object Passage Diameter (mm)6
Liquid Temperature (°C)0 to 40
MaterialPump casing = SCS13; Impeller = Resin (PPS); Main shaft = SUS304; Motor frame = SUS304
Minimum Pumping Water Level (mm)60
Overall Length (mm)180
Overall Width (mm)180
Power Cord Length (m)6
Usable Water QualitySewage and various liquids (seawater not allowed)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to specify the frequency when ordering.
- Product number example 50SQR2.4S:50HZ
Feature
- Even more lightweight than before. (approximately 15% compared to our company)
- Light corrosion-resistant submersible stainless steel pump with a compact design.
- The wetted parts are made of pressed stainless steel, so they are rust-resistant, lightweight, and easy to carry.
- High spin structure that prevents contaminants from clogging.
- Achieved long life of the mechanical seal by using a unique oil lifter.
Use
For drainage in hospitals, laboratories, etc.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait