Sakuragawa Pump Submersible Auto (Pompa Celup Limbah/Air Kotor)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Aperture (mm)50
Current (A)6.2
NETIS Registration NumberNo.KK-130042-A
Output (kW)0.4
Overall Height (mm)401
Overall Length (mm)194
Overall Width (mm)194
Power Cord Length (m)5
Total Head (m)8
Total Lift (m)8 (50Hz/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with a capacitive detection sensor that operates only when there is water.
- Since the situation is judged based on capacitance, there are fewer malfunctions due to dirt adhering to the sensor surface.
- It is designed to be less affected by waves, rain, etc. due to the microcomputer.
- The pump itself considers and controls the water level according to the situation.
- By shortening the water drought time and reducing the startup frequency, noise and wasteful power consumption during droughts are suppressed, extending the life of the product.
Use
- For drainage for civil engineering and construction work. - For draining rainwater, spring water, and standing water. - For agricultural and industrial water supply and drainage.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait