TSURUMI Pump Submersible Portale Dewatering (Pompa Celup)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Caliber (mm)50
Content SetCabtire cable ; Hose coupling ; Hose band
Current (A)5.9
Discharge Rate (L/minute)100
Foreign Objects Passage Diameter (mm)7
Frequency (Hz)60
MaterialImpeller = Water-resistant special urethane rubber; Casing = FCD700; Shaft seal (mechanical seal) = SiC
Output (kW)0.4
Power (V)Single Phase 100
Power Cord Length (m)5
Total Head (m)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Popular type pump with a spiral casing, especially considering the cross section of the foreign objects passage.
- Adopting light materials such as aluminum die-cast and water resistant special urethane rubber everywhere, it has a light and strong design.
Use
- For drainage for general civil engineering and construction work. - For drainage of rain water, spring water and pooled water.

Ulasan Produk

Tidak ada ulasan