PULSARLUBE S-Type Empty Container Spring-Type Automatic Lubricator (Lubrikator)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Content SetPiston clamp
Discharge Port Thread Size1/4PT screw
Grease Capacity (g)90
H x W (mm)129x67 (not including protruding parts)
Waterproof/Dustproof LevelIP68

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- There may be cases when it cannot be used for open- type bearings.
Feature
- The flow volume can be adjusted in 5 steps with a control knob.
- Filling of grease can be done easily with this unit installed.
- To store this unit in a state where it has been filled with grease to the fullest, use the included piston clamp.
- Contributes to saving energy as it does not use electricity nor gas for operation and control.
- Excellent heat resistance.(ambient temperature 120℃)
- You can use it repeatedly by filling it with grease.
Use
- For maintenance of manufacturing machinery.
- For lubrication of pillow blocks.
- For maintenance of rollers and cranes, etc.

Ulasan Produk

Tidak ada ulasan