Vessel Stubby Screwdriver Koma-Dora (Obeng Pendek)

Sebelum PPN:
Rp71.900 - Rp109.900
Spesifikasi
Bit FinishBlack dyed
Handle Diameter (mm)42
Magnetincluded
Shaft Diameter (mm)6.35
Shaft Length (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please check the correct purpose, size, and usage before using.
- When working with electricity, be careful of short- circuit accidents and electric shock.
- Overloading may cause damage to the screws or injury.
- Please keep it away from children at home.
Feature
- A thin stubby driver with a thickness of 27mm that can be used in narrow spaces.
- It is an integrated type in which the bit and main body are fixed.
- Transparent color prevents work from escaping.
- Large diameter 42mm grip that can easily accommodate force, making it effective for loosening hard screws and retightening them at the end.
- The small grip that can be turned quickly has a small knob that you can turn with your fingertips.
Use
For automobile maintenance, machine maintenance, etc.

Ulasan Produk

Tidak ada ulasan