HEIAN SHINDO KOGYO Strong Extension Mesh Rack

Sebelum PPN:
Rp719.900
Spesifikasi
ColorWhite
Depth (mm)255
Height (mm)55
Load Capacity (kg)50-30
MaterialPipe = Iron, epoxy resin powder coating; Resin parts = ABS resin, PP resin, synthetic rubber; Screws = Iron, plating
Width (mm)730-1120

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- No screws or nails required. Crimp and secure with a strong jack. The large cap and easy-to-grip jack make for stable installation, and it can also be installed on walls with uneven surfaces.
- Can be installed on walls with steps.
- Mesh-type resin shelves make it easy to place small items. - Stable installation with a grippy cap.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait