Tenma Stocker Wide

Sebelum PPN:
Rp1.199.900 - Rp1.799.900
Spesifikasi
ColorWhite
Drawer Size (L)26
External Dimension Depth (mm)400
External Dimension Width (mm)540
MaterialPolypropylene (PP)
TypeAssembly type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It is a polypropylene top plate that is easy to clean and can be used with water and detergent.
- No tools required, easy to assemble by simply removing and inserting the pillar.
- Drawers can be set in either the front or back direction.
Use
For various storage.

Ulasan Produk

Tidak ada ulasan