Pica Step Ladder Cover

Sebelum PPN:
Rp819.900
Spesifikasi
Applicable Scaffolding Platform ModelDXP- S86A, S86LA, SX90A, ; DXJ-6908A, W6908A; DWV-2844A, 2866A, S86MA, S86A, S86LA, SX90A; DWX
Applicable Stepladdercm/MCX/FRP-SL/FRP-SLS/SCL/SCN/HM
Belt ColorWhite
Body ColorYellow
Compatible Leg Rubber Dimension Front Width (cm)6.5
Compatible Leg Rubber Dimension Positive Depth (cm)7.5
Compatible ModelMCX, FRP-SL, HM, FRP-SLS, SCN-B, SCN-LB, SCN-B (stairs), SCL-A, SCL-LA, SCL stairs
Depth (mm)85
Height (mm)160
MaterialBody = Polyester; Bottom = PVC
Width (mm)75

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be installed on SCL- J type. (Cannot be installed with SCLJA- PS1/SCMJ- PS2 attached.) *Cannot be installed on DXP- S120A, S120LA, SX120A/DWV- S120A, DWV- S120LA, DWV- SX120A/DXJ- 91209A, DXJ- W91209A types.
- Do not use in ladder condition.
Feature
- The double layer of Velcro and rubber prevents the cover from slipping off.
Use
When working on a stepladder indoors.

Ulasan Produk

Tidak ada ulasan