MAXPUL Steel Armless Rotating Winch

Sebelum PPN:
Rp14.999.900
Spesifikasi
Depth (mm)337
Handle Length (Effective Max Value) (mm)250
Height (mm)211
MaterialSteel
Maximum Capacity (t)0.3
Reduction Ratio1/6.25
Width (mm)210
Wire Winding Amount (mmxm)6x32

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The brake cannot be released externally.
- Wire rope is not included. Please prepare separately.
Feature
- The special clutch cover has a built-in stopper that prevents erroneous operation, so you can work safely without any danger.
Use
- Lifting and lowering various nets for school physical education.
- Lifting device for basketball goal board.
- Public facilities such as parks.

Ulasan Produk

Tidak ada ulasan