HiKOKI Stationary Stand (Ragum)

Sebelum PPN:
Rp12.999.900
Spesifikasi
Compatible ModelCB3612DA, CB12VA2 (old model) CB12SA, CB12VA, CB12SA(S), CB12VA(S)
Maximum Cutting Dimension (mm)Right angle round pipe outer diameter 115, square pipe width 100xheight 100
Overall Height (mm)353
Overall Length (mm)746

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Content Set:
Contour table ; Slide cover ; Slide cover holder ; 5 butterfly bolt ; Vise guide ; 4 hexagonal wrench (used to adjust the lower limit position of the band) ; 8 hexagonal wrench (used to move the vise and adjust the hinge) ; 2 each of knob bolts and bolt washers (used for mounting the stationary stand)
Feature
- You can change the portable band saw to a stationary type with one touch.
- Equipped with a contour (vertical) function that is convenient for cutting corners and cutting board materials.
- If you attach this stationary stand to CB3612DA or CB12VA2, you can use it as a stationary rotary bandsaw.

Ulasan Produk

Tidak ada ulasan