KGY Stand Pole SP-J2 Stand-Alone

Sebelum PPN:
Rp2.299.900
Spesifikasi
Compatible ModelPosts manufactured by K.G.Y. Industries, excluding Platts backpacks
Depth (mm)330
Height (mm)1220
MaterialPole = Stainless steel (SUS304) Post connection etc. = Resin
Pole Diameter32
Width (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A basic single stand pole that can be attached to either the bottom or the back of the post.
- By attaching a concrete block (sold separately), you can install the stand yourself without any construction work.
Use
For home and office use.

Ulasan Produk

Tidak ada ulasan