Tajima Stainless Steel Tank Scale

Sebelum PPN:
Rp9.999.900
Spesifikasi
455 Pitch DisplayNone
Content SetShoulder strap
MaterialTape = SK85; Case = ABS resin; Belt = PP
Scale Specificationmetric scale
Standard Tension (N)100
Tape Length (m)100
Tape MaterialSteel core material (SK85) Baked white polyester resin paint
Tape Thickness (mm)0.24
Tape Width (mm)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product has electrical conductivity.
- Be careful of electric shock.
- Please wear gloves as there is a risk of cutting your hands on the edge of the tape.
- Product specifications are subject to change without notice. Thank you for your understanding.
Feature
- Uses a steel core material (SK-85) that is resistant to bending and has excellent durability.
- This tape measure is baked with white polyester resin paint, printed with scales, and then baked with transparent resin paint.
- Can wind up tape three times faster than conventional models (manufacturer's ratio).
- The tip is protected with polyolefin resin.
- An elastomer damper at the tip of the tape reduces the impact at the end of winding.
- Equipped with a sealed gear chamber to prevent malfunctions caused by dirt, etc.
- With anti-slip mechanism
- Light and durable ABS resin case.
- Easy-to-grip elastomer resin grip and easy-to-press, non-slip elastomer foot.
- Comes with a shoulder strap that is convenient when moving.
Use
For general measurement, civil engineering, and construction.

Ulasan Produk

Tidak ada ulasan