Spesifikasi
| Capacity (L) | 4 |
|---|---|
| Content Set | Shoulder belt |
| Depth (mm) | 180 |
| Height (mm) | 360 |
| Hose Length (m) | 1.25 |
| Material | Body = Polypropylene (PP); Tank = Polyethylene (PE); Nozzle pipe = Glass fiber; Hose = Vinyl chloride (PVC) |
| Maximum Pressure (MPa) | 0.25 scale interval (ml) 500 mL |
| Nozzle | Single head |
| Nozzle Length (mm) | 380 |
| Width (mm) | 180 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Replace the tank every three years under normal use. Regardless of the age of use, the usage environment, frequency of use, dilution conditions for chemicals, and improper storage after use will accelerate the deterioration of this product. - Do not scratch, drop, bump, or subject the tank to strong impact. Do not place near fire or high heat. Also, do not add hot water.
- Never use chemicals other than those specified for the sprayer (home gardening chemicals), strong acidic or alkaline liquids, paints, solvents such as benzene, gasoline, or thinner. There is a risk of rupture. Please do not mix different types of chemicals as it is dangerous.
- The scale on the container may have some errors, so please use it as a guide.
- Be careful not to drop it, and do not swing it around or handle it roughly. Wear protective equipment such as safety goggles and protective gloves.
Feature
- The nozzle pipe is made of light and durable glass fiber - Light and compact! Easy to move and store during spraying.Ideal for disinfectants and herbicides for diseases and pests of garden trees and plants.
- Ideal for spraying liquid fertilizers and chemicals in fields.
- For spraying chemicals for insecticidal, sterilizing, and weeding purposes.
- Can also be used for alcohol disinfection (absolute ethanol diluted to 80% or less).
- Can also be used as machine oil (for gardening) and lime-sulfur mixture
- Do not use herbicides and insecticides together.
Use
- Equipped with a lever lock function that allows continuous spraying. - Equipped with a safety valve that can be used safely even with pressure accumulation type. - Made of reinforced plastic for excellent durability. - The translucent bottle and scale make it easy to see the remaining amount at a glance.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/pyP111795934-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
