NAKATOMI Spot Heater (Pemanas Lokal)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Body Dimensions Depth (mm)540
Body Dimensions Height (mm)475
Body Dimensions Width (mm)260
Calorific Value (kw/hour)8.6
Combustion Duration (hour)10
Combustion MethodRotary atomization method
Fuel Consumption (L/hour)0.91
Operating Noise (dB)56
Power Consumption (W)32/30 (50/60Hz)
Power Cord Length (m)Approx. 2
Power Supply (V)Single phase 100
Tank Capacity (L)10
Thermal Output (kW)8.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Blowout angle can be adjusted up and down to 17 degrees each.
- Equipped with 6 safety devices for safe use. (Anti-seismic automatic fire extinguishing system, flame monitoring control device, overheating prevention device, overload protection device, oil-out detection device, power outage safety device)
- The heart parts such as the electromagnetic pump, power switch, and anti-seismic switch are made in Japan.
- Cords can be stored together with a cord.
- Easy to move, with convenient handle and casters.

Ulasan Produk

Tidak ada ulasan