CHIYODA Speed Controller B Resin Body (Katup Kontrol Pneumatik)

Sebelum PPN:
Rp239.900
Spesifikasi
Applicable Tube Outer Diameter (mm)6
Applicable Tube Outer Diameter D (mm)6
Fluid Temperature (°C)-5 to 60
MaterialBody = Brass; Seal material = Nitrile rubber
Working Pressure (MPa)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The extraction direction can be obtained in three dimensions.
- Flow rate adjustment can be done smoothly.
- One-touch attachment/detachment with no tools required.
- Lock structure prevents damage to the tube.
Use
Various air piping

Ulasan Produk

Tidak ada ulasan