SIBATA SPC Gas Blowing Pipe

Sebelum PPN:
Rp1.399.900 - Rp1.599.900
Spesifikasi
Length C (mm)40
MaterialBorosilicate glass
Rubber Stop Outer Diameter (mm)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The upper part has a rubber stopper with an outer diameter of 8 mm, so it is a connecting pipe that allows gas to be blown in from the outside.
- Can be used in conjunction with a flask, etc. that has an S socket type connection port of the same SPC standard.
Use
Experimental glassware

Ulasan Produk

Tidak ada ulasan