KSK Mata Gergaji Air Saw (Hand Saw Blade)

Sebelum PPN:
Rp239.900
Spesifikasi
Compatible Model ManufacturerShinano, Kuken, S.P.Air, etc.
Cutting Capacity Iron (mm)0.3 to 3
Cutting Capacity Iron Plate (mm)0.3 to 3
Effective Blade Length (mm)50
MaterialJIS standard SKH bimetal material (cobalt high speed steel)
Number of Threads32
Pack of 5 pieces Cutting DirectionPull blade
Thickness (mm)0.6
Total Length (mm)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Bimetal material is used for safer cutting work.
- Suitable for cutting thin plates such as car bodies.
Use
Iron plate.

Ulasan Produk

Tidak ada ulasan