Eagle Machinery Moving Skate Smart Dolly Low-Floor Type (Troli Kargo)

Sebelum PPN:
Rp19.999.900 - Rp25.999.900
Spesifikasi
Compatible HandleSH-05
MaterialBody = Steel; Roller = Urethane; Table top = Wear-resistant rubber
Roller ArrangementUrethane double
Table Dimension (mm)110

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- SH- 05 handle sold separately.
Feature
- A heavy cargo carrying roller to smartly transport machines etc.
- The 3-D CAD using strength calculation and the real machine-and-weight using simulation implements overwhelming lightweight.
- As the tilt function(maximum tilt 4 degrees)is standard, smooth and stable transportation is possible even on uneven road surface.
Use
For contractors installing heavy objects(Zyuryoya in Japanese).

Ulasan Produk

Tidak ada ulasan