IRIS Small Item Case

Sebelum PPN:
Rp309.900
Spesifikasi
ColorClear/Black
Effective Internal Dimension Frontage (mm)290
Effective Internal Dimensions (Depth) (mm)150
Effective Internal Dimensions (Height) (mm)60
External Dimension (Height) (mm)150
External Dimension Depth (mm)190
External Dimension Frontage (mm)325
Load Capacity (kg)Overall 10
MaterialPolypropylene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Comes with a 2-tier tray that is linked to the opening and closing of the lid.
- A versatile storage case that can be used for multiple purposes.
Use
A versatile case that can be used for multiple purposes

Ulasan Produk

Tidak ada ulasan