BROTHER ENTERPRISE Air Purifier Small (Penjernih Udara)

Sebelum PPN:
Rp4.599.900
Spesifikasi
Body Dimensions Depth (mm)99
Body Dimensions Height (mm)74
Body Dimensions Width (mm)300
ColorBlack
Depth (mm)74
Height (mm)99
Power Consumption (W)8 (50/60Hz)
Power Supply (V)Single phase 100
Width (mm)300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Double fan powerfully sucks micro droplets from 3 directions.
- Equipped with a high-performance filter that can remove 99.92% of particles larger than 0.3 microns.
- Compact size that can be placed on a tabletop.
- Highly quiet.
Use
For suctioning micro droplets in personal space on a tabletop.

Ulasan Produk

Tidak ada ulasan