S&K S-Line Dial Comparator Gauge (Gauge Bore Dial)

Sebelum PPN:
Rp6.099.900
Spesifikasi
Body MaterialSteel
Content Set; PC case
Full Measurement Range Indication Error (µm)1, 1.2
Graduation (mm)0.001
Measurement Range (mm)0.1
Measuring Force (N)1.5 or less
Minimum Display (mm)0.001
Mounting shaft diameter (mm)8
Narrow Range Indication Error (µm)0.7
Repeatability (µm)0.5
Return Error (µm)0.5
Scale Specification50-0-50
TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a high-end model "S line series" that pursues high functionality and performance.
- Can be used by setting it on the S line cylinder gauge with a minimum reading value of 0.001mm.
- The shock-proof mechanism protects the gears from sudden push-up of the spindle.
Use
For comparative measurements.

Ulasan Produk

Tidak ada ulasan