Vessel Slim Long Bit Holder (Mata Obeng)

Sebelum PPN:
Rp119.900 - Rp179.900
Spesifikasi
Chuck Outer Diameter (mm)13
Drive Angle (mm)6.35
MaterialShank = Bit Material, Sleeve = Aluminium Alloy

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- It can reach even narrow and deep places.
- A pull-type sleeve chuck prevents attached bits from falling out.
- Double-headed bits, sockets, whetstones with hexagonal shafts, and brushes can also be used.
- The shaft is made of die-hard steel and is resistant to twisting and bending.
- Aluminum sleeve with anodized finish with excellent corrosion resistance.
- Differences in length are color-coded by sleeve color.
Use
For tightening screws in narrow, recessed or high places.

Ulasan Produk

Tidak ada ulasan