RESIBON Skill Net SN Depressed Center (Batu Gerinda Poles)

Sebelum PPN:
Rp2.299.900
Spesifikasi
Abrasive MaterialC
Content SetSpecial pad
Hole Diameter (mm)15
MaterialAbrasive material = Silicon carbide; Binder = Thermosetting resin; Reinforcement material = Glass fiber; Pad = Plastic
Maximum Circumferential Speed (m/s)80
Maximum Rotation Speed (rpm)15200
Outer Diameter (mm)100
Thickness (mm)2P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please be sure to use the dedicated pad.
- Please use the grinder with the protective cover attached.
Feature
- A polishing whetstone made of glass fiber coated with an abrasive layer.
- Due to special processing, it is less prone to clogging and exhibits excellent performance in polishing non-ferrous metals and non-metals.
Use
Polishing work for aluminum, brass, plastic, and FRP.

Ulasan Produk

Tidak ada ulasan