IKURA Skill ARC Pro

Sebelum PPN:
Rp41.999.900
Spesifikasi
Content SetTorch cable 3m; Cable with ground clip 3m; Input cable (3 core) 3.5[[2]]-3m; Tip Diameter 0.8 Diameter 0.9; Nozzle ; Feed roller
Depth (mm)480
Height (mm)360
Input Current (A)30
Input Voltage (V)200
Output Current (A)160
Power Cord Length (m)3
Rated Input (kVA)6.0
Usage Rate (%)30
Weldable Materialiron, stainless steel
Weldable Plate Thickness (mm)1.0 to 5.0
Welding Plate Thickness (mm)1.0 to 5.0
Width (mm)230
Wire Diameter (mm)0.8/0.9/1.0
Wire Diameter Used (mm)0.8/0.9/1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This is a non-gas semi-automatic welding machine exclusively for 200V.
- 400g/5kg wire spools can be used with handheld semi-automatic welding machines.
- Semi-automatic welding can be easily performed without gas.
- No wire feeding device is required, making it easy to carry.
Use
For welding iron and stainless steel.

Ulasan Produk

Tidak ada ulasan