TRUSCO Single-Acting Cylinder

Kondisi Barang:
Sebelum PPN:
Rp8.999.900 - Rp10.999.900
Spesifikasi
Compatible hoseTMS-200T
Content SetRam coupler ; Plunger saddle
Cylinder Outer Diameter (mm)57
Lifting Force (kN)100
MaterialSteel
Maximum Working Pressure (MPa)70
Plug Outer Diameter (mm)36
Pressure Receiving Area (cm²)14.52
TypeSingle acting

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Built-in return spring allows for smooth work.
- Single-acting cylinder with ram coupler and plunger saddle.
- Attachments can be attached to the screws on the head, cylinder, and base.

Ulasan Produk

Tidak ada ulasan