MUST TOOL Single Box End Wrench Offset (Kunci Ring)

Sebelum PPN:
Rp1.299.900
Spesifikasi
MaterialChrome vanadium steel
Size30x32 2 size socket

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Neck angle is 72°.
- The glasses part has a unique shape, and by turning the 30mm bolt at the corner and the 32mm bolt at the side, one bolt can accommodate two sizes of bolts and nuts.
- Although it is a 2-size socket, it is thin and light, reducing the burden of carrying it around.
- The socket has a special mechanism that prevents damage to the corners of the nut.
Use
Steel frame work

Ulasan Produk

Tidak ada ulasan