Zahren Sima Lube Automatic Lubricator Gas Pressure Type (Pelumas Otomatis)

Sebelum PPN:
Rp1.699.900 - Rp4.599.900
Spesifikasi
Content SetGeneral purpose grease (NLGI#2)
Operating Pressure (bar)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Remote installation is possible up to 50cm including piping parts.
Feature
- Suitable for automatic lubrication in narrow gaps.
- You can freely set the refueling period (1 to 12 months) in monthly increments.
- Environmentally friendly design (uses recycled containers).
- There are no restrictions on the 360° mounting direction.
- Piping (φ8) can be installed up to a maximum of 50cm. (Cannot be distributed)
Use
For maintenance of bearings (bearings, etc.).

Ulasan Produk

Tidak ada ulasan