WAKI Shutter Sponge

Sebelum PPN:
Rp539.900 - Rp909.900
Spesifikasi
ColorBlack
Height (mm)15
MaterialEthylene propylene rubber (EPDM)
Width (mm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since it comes with adhesive, it can be easily installed by simply pasting it.
- Because it is a soft material, it fits on uneven ground and firmly closes gaps.
- Durable material with a film that lasts a long time.
Use
Closes the gap between the shutter and the ground to prevent rain, wind, dust, dirt, insects, etc. from entering.

Ulasan Produk

Tidak ada ulasan