JEJ ASTAGE Shield Box (Wadah Penyimpanan Shield)

Sebelum PPN:
Rp1.599.900
Spesifikasi
Capacity (L)33.7
ColorBlack Green
Content Set1 half-shaped tray (with 2 partition plates)
Depth (mm)360
Effective Internal Dimensions (Depth) (mm)250
Effective Internal Dimensions (Height) (mm)365
Effective inner dimension (mm) Frontage370
External Dimension (Height) (mm)435
External Dimension Depth (mm)360
External Dimension Frontage (mm)518
Height When Using Tray (mm)298
MaterialBody = Polypropylene (PP); Lid, buckle, tray, partition plate = Polypropylene; Packing = Polyethylene foam
Top Plate Load Capacity (Kg)500
Width (mm)518

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A gasket is attached to the frame on the back of the lid, making it difficult for water and dust to enter.
- It has a load capacity of 500 kgf, has outstanding strength, and can be used as a step stool or a chair.
- The convenient half-shaped tray comes with two partition plates.
- Can be stacked up to 3 levels.
- You can stack our products "Parts Stocker PS-400/PS-400F" and #13 and #25 size container boxes.
Use
For storing tall items such as long spray cans.

Ulasan Produk

Tidak ada ulasan