SUGATSUNE Shelf Pillar Bracket (Penyangga Rak)

Sebelum PPN:
Rp329.900
Spesifikasi
Compatible for120-022-204

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Maximum shelf size is 900 width x 200 depth.
- The load capacity (using 2 pieces/3 pieces) includes the weight of the shelf board.
- When fixing the shelf pillar to the wall, use screws with a nominal size of 3 and a diameter of 20 mm or more, and install it in a location where there is a solid base such as a pillar.
- Cannot be used with the SP- SK type shelf pillar fixing parts for plasterboard.
Feature
- Bracket exclusively for stainless steel shelf column SP type and SPS type.
- One shelf board can be installed with two or three of these products.
- Equipped with anti-slip to easily hold the shelf board.
- You can choose the depth of the shelf from 3 levels.
- Equipped with a stopper to prevent this product from accidentally coming off the shelf pillar.
- Glass shelves can also be used.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait