YUTAKAMAKE Sheet Repair Material

Sebelum PPN:
Rp119.900 - Rp9.399.900
Spesifikasi
MaterialBase fabric = PVC, polyester; Adhesive = Acrylic
Thickness (mm)0.42
Width (mm)140

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Cannot be used on sheets made of polyethylene or polypropylene.
Feature
- A strong adhesive that can be used on polyester canvas and PVC tarpaulin sheets.
- A release paper type that can be easily cut with scissors or a cutter.
Use
- For repairing and reinforcing tears in tarpaulins and canvas sheets.
- For repairing truck hoods, tents, partition sheets, and curing sheets.

Ulasan Produk

Tidak ada ulasan