Atom Sheep Leather Gloves (Sarung Tangan)

Sebelum PPN:
Rp209.900
Spesifikasi
ColorNavy/White
MaterialSheep leather, polyester
Middle Finger Length (cm)8.0
Palm Circumference (cm)19.0
SizeL
Total Length (cm)23.3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not directly touch hot objects such as flames, sparks, and high- temperature steam.
- There is a risk of burns.
- Do not use for electrical work.
- There is a risk of electric shock.
- Do not grip sharp knives, burrs on glass, metal, etc. with too much force.
Feature
- Soft sheepskin
- Comfortable ventilation with unlined processing
- Adjust the fit with wrist magic
Use
Architecture/civil engineering work, automobile/machinery maintenance, agriculture/harvesting work, outdoor/leisure, etc.

Ulasan Produk

Tidak ada ulasan