ENGINEER SHEAR PLIERS with Screw Removal Jaws (Tang Jepit)

Sebelum PPN:
Rp689.900
Spesifikasi
Compatible Screw Head Diameter (mm)3 to 12
Cutting Capacity (mm)VVF/2.6x3 cores , VVR/5.5x3 cores, CV/5.5x3 cores, VCT/5.5x3 cores, IV/22sq, CV/22sq (single core)
Grip Width (mm)52
MaterialBody = Carbon steel; Grip = Synthetic rubber
Simple Crimp Applicable Range (mm)1.25 to 3.5
Thickness (mm)14.5
Tip Length (mm)42
Tip Width (mm)26.5
Total Length (mm)215

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This tool is a non- insulated tool. Never use it to disconnect live wires or power on equipment.
- Do not use on hard screws such as tapping screws, drilling screws, and coarse threads.
- It may not be usable for screws that are completely fixed due to rust or adhesive.
- Do not use for cutting iron wire, etc.
Feature
- Excellent sharpness! The sharp shearing blade can easily cut VVFφ2.6×3 cores.
- You can grab and turn crushed or rusted screws with the vertical groove at the tip.
- The unique tip shape makes it compatible with low-head screws (truss screws).
- The tip can be gripped vertically, allowing you to work in tight spaces.
- Mesh-like crosshatch improves holding power compared to regular pliers.
- There is no gap at the tip, allowing you to securely grip even extremely thin plates.
- By shifting the vertical groove to one side of the tip, you can securely grip even thin cable ties.
- Equipped with a simple crimp function for CE sleeves and grounding (applicable range: 1.25 to 3.5 mm [[square]]).
- The grip is made of environmentally friendly elastomer with excellent oil resistance. Designed grip that fits well in your hand.
Use
- For work related to electrical work, electrical materials, civil engineering, architecture, etc.
- For removing set screws from piping and ducts.
- For removing crushed and rusted screws.

Ulasan Produk

Tidak ada ulasan