Nitoms Self-Bonding Tape (Lakban Pipa / Lakban Silikon)

Sebelum PPN:
Rp109.900
Spesifikasi
Base MaterialButyl rubber
ColorBlack
Length (m)2
Thickness (mm)0.5
Width (mm)19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A non-adhesive self-adhesive tape with excellent electrical insulation and weather resistance.
- Excellent adhesion and non-separator type for good workability.
- There is no glue left after peeling off.
- A tape with excellent water resistance, moisture resistance, insulation, and adhesion.
- Can be cut by hand
Use
- Ideal for electrical insulation of cable terminals, insulation coating of mechanical tools, and repair of plumbing such as water pipes.
- Ideal for keeping water out of antennas.
- As a tape for binding small items.

Ulasan Produk

Tidak ada ulasan