HALDER Secural Hammers (Martil / Palu)

Sebelum PPN:
Rp2.399.900
Spesifikasi
Head Diameter (mm)35x45
Head Length (mm)140
Head MaterialPolyurethane (PU)
Head Size (LxW) (mm)35x45
Head Size (mm)35x45
Pattern MaterialPattern = Steel
Total Length (mm)310

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A highly durable shockless hammer whose head and handle are molded from a single sheet of steel.
- A unique hammer with the best recoil-free feeling and a square head made of polyurethane.
- It has a sturdy steel sheet metal structure and an easy-to-grip rubber grip.
- The head is replaceable.
- The square head makes it ideal for hitting corners and corners.

Ulasan Produk

Tidak ada ulasan