WIHA Insulated Screwdriver Bit Holder Set Electric SlimVario (Obeng Insulasi)

Sebelum PPN:
Rp1.399.900
Spesifikasi
Bit total Length (mm)75
Content Set1 stabilizer handle, [[+]] 1, [[-]] 3.5, plus/minus Pozidrive bit PZ2
Insulation (V)1000
MaterialBit = Chrome vanadium steel, Handle = Special resin
Shaft Length (mm)43
Shank Diameter (mm)6
Total Length (mm)107

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- All Slim Vario series bits are compatible and can be freely replaced.
- The handle is a stabilizer type suitable for tightening work in narrow spaces.
- The bit has a slim design with a protective insulator built into the blade itself.
Use
For screw tightening work that requires insulation.

Ulasan Produk

Tidak ada ulasan