YUEI Screw Type Caster L Series

Sebelum PPN:
Rp52.900
Spesifikasi
Allowable Load (N)250
Allowable Load (daN)25
Allowable Load (kgf)25.5
MaterialMetal fittings = Steel; Metal fittings surface treatment = Trivalent unichrome finish; Wheels = Rubber
Mounting Height H (mm)59
Shaft Length L (mm)14
Thread16
Thread TW3/8
TypeUniversal
Wheel Diameter D (mm)40
Wheel Width (mm)17

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Standard small casters. Ideal for wagons, racks, etc. for transporting lightweight items. Uses rubber wheels with excellent running performance.
Use
For trolleys, furniture, fixtures, etc.

Ulasan Produk

Tidak ada ulasan