MITACHI Sander Polisher

Sebelum PPN:
Rp4.699.900
Spesifikasi
Content SetSide handle ; Disc spanner ; Carbon brush spare 1 SET
Grip Diameter (mm)56
No Load Rotation Speed (rpm)7600
Power Consumption (W)580
Power Cord Length (m)3.5
Power Supply (V)100
Rated Current (A)6.0
Shaft Dimension (mm)M10 (1.5)x10
Total Length (mm)266
Usable Discsnylon disc, multi-blade disc, felt disc, nylon brush

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Not suitable for grinding or cutting work using a whetstone.
Feature
- Achieved a rotation speed of 5000 min [[-1 power]] during actual work.
- This is a dedicated polishing machine that makes the most of a variety of tip tools.
- Equipped with a newly designed, double-insulated motor exclusively for low speeds.
- Long cord specification that expands the working radius.
Use
- Stainless steel mirror finish.
- For removing black scale from steel.
- For finishing weld beads.

Ulasan Produk

Tidak ada ulasan