King Jim Safety Belt For Storage Rack

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp589.900 - Rp599.900
Spesifikasi
Belt Width (mm)25
Content SetAlcohol pad x 2, instruction manual
MaterialBelt = Polypropylene (PP); Belt hook = Polycarbonate (PC)/ABS resin/ferrite magnet; Lock holder = Plated steel plate/acrylic adhesive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This product is for steel shelves only.
- Cannot be used on wooden shelves.
- The service life of this product is approximately 10 years.
Feature
- Magnetic type allows easy attachment and detachment with one hand.
- You can choose from 3 mounting locations (in front of the pillar, outside the pillar, or on the inside wall) depending on the shape of the shelf.
- Compatible with open racks and steel racks.
Use
- To prevent missing or lost important documents.
- For securing evacuation routes during disasters.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait