KTC Riders Maintenance Tool Set

Sebelum PPN:
Rp3.099.900
Spesifikasi
CaseTool bag (MCKB-B)
Case ColorBlack
Case Dimensions Depth (mm)130
Case Dimensions Height (mm)70
Case Dimensions Width (mm)270
MaterialBag = Nylon, Tool = Special tool steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A tool set that uses a roll-type tool bag that fits compactly when carrying.
- Using a socket makes it easier to work in recesses that cannot be handled with spanners, box wrenches, etc.
- The drive tool uses a slide head handle and extension bar for workability.
- The tool bag has a hook-and-loop fastener to prevent tools from falling out.
- The tool bag can be expanded to serve as a parts or tool tray.
- It has two tiered pockets to ensure space for storing items other than those included in the set, making it convenient for storing additional tools and spare parts.
Use
For motorcycle maintenance.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait