TASSCOM Resin Connecting Trolley

Sebelum PPN:
Rp2.399.900
Spesifikasi
Caster Diameter (mm)75
ColorBlack
Effective Dimensions (mm)580x380
Height (mm)120
Length (mm)600
MaterialBody = Polypropylene (PP); Caster fittings = Steel; Wheels = Polyvinyl chloride (PVC)
Replacement Casters (flexible)4 pieces
Uniform Load (kg)300
Width (mm)400

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When transporting especially heavy items, load and transport them so that the weight is evenly distributed.
Feature
- A multi-functional resin trolley with a load capacity of 300 kg that can be connected and stacked for hard use.
- Can be connected horizontally or vertically.
- Equipped with grooves for easy stacking.
- Equipped with handles on all four sides, making it easy to carry.
Use
When transporting heavy objects in factories and offices.

Ulasan Produk

Tidak ada ulasan