KLEIN Screwdriver Replaceable (Obeng)

Sebelum PPN:
Rp1.299.900
Spesifikasi
Content SetBit [[-]] 6.4, [[+]] No.2
Drive Angle (mm)6.35
Holder Total Length (mm)130
MagnetNone
MaterialGrip = Resin; Shaft = Steel
Overall Length (mm)238 to 340
Shaft Length (mm)101 to 203
Shank Diameter (mm)6.35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- By operating the sleeve, the length of the shank can be adjusted steplessly from 101mm to 203mm.
- Since the blade is firmly held by a unique system, it has the same durability as a fixed blade driver.
- The blade is a double-ended bit with [[+]] and [[-]].
Use
For tightening screws and bolts.

Ulasan Produk

Tidak ada ulasan