MITSUGIRON Refrigerator Floor Dent Prevention Sheet

Sebelum PPN:
Rp759.900
Spesifikasi
ColorClear
Depth (mm)150
MaterialPolycarbonate (PC)
Thickness (mm)5
Width (mm)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- This is a floor dent prevention sheet for refrigerators.
- Load capacity is up to 200kg.
Feature
- Easy to install by simply placing it under the refrigerator.
- Clear color makes it difficult to stand out even when installed.
- Easy to install on refrigerators with casters.

Ulasan Produk

Tidak ada ulasan