GREEN CROSS Reflector Wish Tape (Lakban Reflektif / Stiker Reflektor)

Sebelum PPN:
Rp1.999.900
Spesifikasi
Adhesive Force (N/mm)12.4/20 (stainless steel plate)
Installation MethodPaste type
Length (m)2.5
MaterialBase material = Acrylic; Adhesive = Acrylic
Reflective Lens Size (mm)50x110
Thickness (mm)5.3
Typewith release paper
Width (mm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- This product has a special reflector that has a high retroreflection effect on the light source.
- At night, in dangerous places where there is no light source, the reflection of the light source will alert you.
- Can be cut with a cutter depending on the required length.
Use
- For various dangerous locations.
- For collision prevention.
- For displaying steps in various facilities.
- For guidance display.

Ulasan Produk

Tidak ada ulasan