LENOX Reciprocating Pipe Saw Blade

Sebelum PPN:
Rp3.099.900
Spesifikasi
Compatible ModelVarious pipe saws
Cutting Capacity Iron Pipe (mm)to 150
Cutting Capacity Stainless Steel Pipe (mm)to 150
Effective Blade Length (mm)255
MaterialBimetal (Matrix 2 high speed, spring steel)
Number of Threads8
Thickness (mm)1.6
Total Length (mm)280
Width (mm)25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Please use with protective equipment.
Feature
- The cutting edge employs power blast technology and boasts industry-leading cutting speed, long life and high durability.
- The thick blade has a blade thickness of 1.6mm and the blade width is 25mm, making it possible to cut pipes straight.
Use
For cutting stainless steel pipes, iron pipes, etc.

Ulasan Produk

Tidak ada ulasan